Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed 24" towel bar

  • Mfr # 73142-BGP

  • Zoro # G821666277


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
2 in
Width
24 in
Finish
Vibrant Brushed Graphite
Length
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73142-BGP
Zoro #
G821666277
UPC #
195711219572
Country of Origin
China

Dimensions

Height
2 in
Width
24 in
Length
24.02 in

Details

Item
Bathroom Accessories
Material
Zinc
Finish
Vibrant Brushed Graphite

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 24" towel bar complements Composed faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.