
Composed 30" towel bar
Mfr # 73143-BGP
Zoro # G721666056
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
30 in
Length
30 in
Finish
Vibrant Brushed Graphite
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73143-BGP
Zoro #
G721666056
UPC #
195711219589
Country of Origin
China
Dimensions
Height
2 in
Width
30 in
Length
30 in
Details
Item
Bathroom Accessories
Finish
Vibrant Brushed Graphite
Material
Zinc
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 30" towel bar complements Composed faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.