
Composed 3/8 Pivot Door 71.5X40.37
Mfr # 27600-10L-SHP
Zoro # G501197428
product price: $958.35
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Type
Pivot
Material
Aluminum, Glass
Width (In.)
42 in
Height (In.)
71-9/16 in
Color
Bright Polished Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27600-10L-SHP
Zoro #
G501197428
UPC #
885612880802
Country of Origin
Unknown
Dimensions
Width (In.)
42 in
Height (In.)
71-9/16 in
Details
Item
Shower Door
Type
Pivot
Material
Aluminum, Glass
Color
Bright Polished Silver
Standards
ANSI Z97.1; ANSI
Description
Add the final touch to your showering space with the luxurious Composed frameless pivot shower door. This 3/8" thick Crystal Clear glass shower door features a contemporary design, and includes a magnetic seal on the moving panel to securely close the door for exceptional water containment. Beautiful back-to-back vertical door pulls for easy entry and exit complete the modern minimalist look. Simple installation includes 3/8" out-of-plumb adjustability on both the fixed and moving glass panels. The Composed frameless pivot shower door naturally complements Composed faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.