Zoro Homepage

Composed 62" H sliding bath door with 3/8"-thick glass

  • Mfr # 701694-L-BL

  • Zoro # G921665897


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
62 in
Finish
Matte Black
Length
2.69 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701694-L-BL
Zoro #
G921665897
UPC #
195711015396
Country of Origin
United States

Dimensions

Height (In.)
62 in
Length
2.69 in

Details

Finish
Matte Black
Item
Shower Doors
Material
Anodized Aluminum

Description

Add the final touch to your showering space with the luxurious, frameless Composed sliding bath door. This contemporary design includes exposed rollers engineered to glide across a heavy-duty top rail, offering a bold style statement and smooth operation. The door offers ample head clearance and features beautiful back-to-back handles for easy entry and exit. This shower door includes heavy 3/8" thick tempered glass and Controlled Close technology on the sliding panel to securely close the door for exceptional water containment. Simple installation includes out-of-plumb adjustability of 3/8" on both the fixed and sliding glass panels.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.