Zoro Homepage

Composed Dbl Towelbar

  • Mfr # 73144-BL

  • Zoro # G101203581


product price: $414.18
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Composed
Material
Metal
Color
Matte Black
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73144-BL
Zoro #
G101203581
UPC #
885612656193
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
2 in.

Details

Finish
Matte Black
Collection
Composed
Material
Metal
Color
Matte Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.