Zoro Homepage

Composed Dbl Towelbar

  • Mfr # 73144-BV

  • Zoro # G608451744


product price: $444.86
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
24 in
Height
2 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73144-BV
Zoro #
G608451744
UPC #
195711010216
Country of Origin
Unknown

Dimensions

Width
24 in
Height
2 in
Length
24 in

Details

Finish
Vibrant Brushed Bronze
Material
Zinc

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This double towel bar complements Composed faucets and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.