Zoro Homepage

Composed Deck-mount bath faucet with handshower

  • Mfr # 73078-4-BGP

  • Zoro # G121666038


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Graphite
Height
9.11 in
Mounting Type
Deck-Mount
Width
14.02 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73078-4-BGP
Zoro #
G121666038
UPC #
195711201034
Country of Origin
United States

Dimensions

Height
9.11 in
Width
14.02 in
Length
10.84 in

Details

Color/Finish
Vibrant Brushed Graphite
Mounting Type
Deck-Mount
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Material
Brass
Item
Bathtub Faucets
Application
Residential

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.