
Composed Deck-mount bath faucet with handshower
Mfr # 73078-4-BV
Zoro # G121666489
product price: $1,145.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Flow Rate
2 GPM
Valve Type
Ceramic Disc
Color/Finish
Vibrant Brushed Bronze
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73078-4-BV
Zoro #
G121666489
UPC #
195711032386
Country of Origin
United States
Dimensions
Hose Length (In.)
60 in
Height
6.5 in
Length
10.84 in
Width
14.02 in
Details
Mounting Type
Widespread
Flow Rate
2 GPM
Valve Type
Ceramic Disc
Color/Finish
Vibrant Brushed Bronze
Application
Residential
Handle Material
Metal
Number of Handles
1
Finish
Vibrant Brushed Bronze
Item
Bathtub Faucets
Material
Metal
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.