Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Deck-Mount Bath Faucet With Lever Handles

  • Mfr # 73081-4-TT

  • Zoro # G401196194


product price: $1,480.95
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc
ADA Compliant
Yes
Handle Material
Metal
Number of Handles
2
Flow Rate
12 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73081-4-TT
Zoro #
G401196194
UPC #
885612497901
Country of Origin
Unknown

Dimensions

Height
6.4375 in

Details

Valve Type
Ceramic Disc
ADA Compliant
Yes
Handle Material
Metal
Number of Handles
2
Flow Rate
12 GPM
Mounting Type
Widespread
Finish
Vibrant Titanium
Material
Metal

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.