Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Handle, 10.63, 5/16-3/8

  • Mfr # 1468905-01-CP

  • Zoro # G408459841


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Type
Composed Handle
Overall Width
0.984 in
Height
11.535 in
Length (In.)
4.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1468905-01-CP
Zoro #
G408459841
UPC #
885612957108
Country of Origin
Unknown

Dimensions

Overall Width
0.984 in
Height
11.535 in
Length (In.)
4.094 in

Details

Finish
Polished Chrome
Type
Composed Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.