Zoro Homepage

Composed Hotelier

  • Mfr # 73157-2MB

  • Zoro # G208451731


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Height
11.75 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73157-2MB
Zoro #
G208451731
UPC #
885612909831
Country of Origin
Unknown

Dimensions

Height
11.75 in
Length
26 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This hotelier complements Composed faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.