
Composed Hotelier
Mfr # 73157-BGP
Zoro # G821666253
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Dispenser Material
Zinc
Holder Style
Contemporary
Width
4.5 in
Color
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73157-BGP
Zoro #
G821666253
UPC #
195711219664
Country of Origin
China
Dimensions
Height
11.75 in
Width
4.5 in
Length
26 in
Details
Dispenser Material
Zinc
Holder Style
Contemporary
Color
Vibrant Brushed Graphite
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This hotelier complements Composed faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.