
Composed Hybrid With Mixing Tee
Mfr # 106C37-SANA-CP
Zoro # G114539325
product price: $1,371.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass/Plastic
Color
Polished Chrome
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106C37-SANA-CP
Zoro #
G114539325
UPC #
885612734495
Country of Origin
Unknown
Details
Body Material
Brass/Plastic
Color
Polished Chrome
Standards
ADA Compliant
Description
With understated minimalist style, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
- • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
- • Below-counter valving reduces the faucet footprint and provides easier service
- • Design-forward aesthetic for commercial bathroom spaces
- • 0.5 gpm (1.9 lpm) maximum flow rate
- • Powered by Kohler's Hybrid Energy System (HES), which provides maintenance-free power for up to 30 years (approx. 875,000 cycles)
- • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
- • Vandal-resistant aerator
- • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
- • 5-13/16" (148 mm) spout reach
- • Grid drain
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.