
Composed Pivoting toilet paper holder
Mfr # 73147-BGP
Zoro # G321666340
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Dispenser Material
Zinc
Mounting Type
Horizontal
Width
3.19 in
Color
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73147-BGP
Zoro #
G321666340
UPC #
195711219626
Country of Origin
China
Dimensions
Height
2 in
Width
3.19 in
Length
8 in
Details
Dispenser Material
Zinc
Mounting Type
Horizontal
Color
Vibrant Brushed Graphite
Holder Style
Contemporary
Item
Bathroom Accessories
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This pivoting toilet paper holder complements Composed faucets and accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.