Zoro Homepage

Composed Rite-Temp valve trim with push-button diverter and cross handle

  • Mfr # T73117-3-BGP

  • Zoro # G221666624


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material
Brass
Length
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73117-3-BGP
Zoro #
G221666624
UPC #
195711198181
Country of Origin
United States

Dimensions

Length
4.16 in

Details

Item
Shower Trim & Valves
Finish
Vibrant Brushed Graphite
Material
Brass

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.