Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed R/T Sequential Valve Trim

  • Mfr # TS73115-3-BL

  • Zoro # G801213125


product price: $464.77
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass, Metal
Color
Matte Black
Standards
ASME, CSA
Height (In.)
6.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS73115-3-BL
Zoro #
G801213125
UPC #
885612705921
Country of Origin
Unknown

Dimensions

Height (In.)
6.375 in.
Depth (In.)
4.125 in.
Width (In.)
6.375 in.

Details

Finish
Matte Black
Material
Brass, Metal
Color
Matte Black
Standards
ASME, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.