Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed R/T Valve Trim W/Div

  • Mfr # T73117-3-BL

  • Zoro # G601212892


product price: $525.48
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass, Metal
Standards
ASME, CSA
Width (In.)
6.375 in.
Height (In.)
6.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73117-3-BL
Zoro #
G601212892
UPC #
885612705945
Country of Origin
Unknown

Dimensions

Width (In.)
6.375 in.
Height (In.)
6.375 in.
Depth (In.)
4.125 in.

Details

Finish
Matte Black
Material
Brass, Metal
Standards
ASME, CSA
Color
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.