Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed R/T Valve Trim W/Div

  • Mfr # T73117-3-SN

  • Zoro # G208457849


product price: $525.48
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ADA Compliant
Length
4.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73117-3-SN
Zoro #
G208457849
UPC #
195711014719
Country of Origin
Unknown

Dimensions

Length
4.1875 in

Details

Finish
Vibrant Polished Nickel
Material
Brass
Standards
ADA Compliant

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.