
Composed R/T Valve Trim W/Div
Mfr # T73117-3-TT
Zoro # G801213217
product price: $579.86
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4.125 in
Height (In.)
6.375 in
Finish
Titanium
Width (In.)
6.375 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T73117-3-TT
Zoro #
G801213217
UPC #
885612477224
Country of Origin
Unknown
Dimensions
Depth (In.)
4.125 in
Height (In.)
6.375 in
Width (In.)
6.375 in
Details
Finish
Titanium
Material
Brass
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.