Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed R/T Valve Trim W/Div

  • Mfr # T73117-4-BL

  • Zoro # G101212934


product price: $525.48
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Diverter; Handles
Width (In.)
6-3/8 in
Depth (In.)
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T73117-4-BL
Zoro #
G101212934
UPC #
885612705952
Country of Origin
Unknown

Dimensions

Width (In.)
6-3/8 in
Depth (In.)
4-1/8 in
Height (In.)
6-3/8 in

Details

Item
Pressure Balanced Valve Trim
Mounting Type
Wall Mounted
Material
Brass
Includes
Diverter; Handles
Color
Matte Black
Compliance
ADA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.