
Composed Single-handle bathroom sink faucet with Cylindrical handle, 1.2 gpm
Mfr # 73050-7-BGP
Zoro # G421665779
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Graphite
Length
7.63 in
Width
3.48 in
Height
4.77 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73050-7-BGP
Zoro #
G421665779
UPC #
195711200990
Country of Origin
United States
Dimensions
Length
7.63 in
Width
3.48 in
Height
4.77 in
Details
Finish
Vibrant Brushed Graphite
Application
Residential
Material
Brass
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.