Zoro Homepage

Composed Single-handle bathroom sink faucet with Lever handle, 1.2 gpm

  • Mfr # 73167-4-BGP

  • Zoro # G221665771


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Width
2.84 in
Finish
Vibrant Brushed Graphite
Length
7.63 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73167-4-BGP
Zoro #
G221665771
UPC #
195711184986
Country of Origin
United States

Dimensions

Width
2.84 in
Length
7.63 in
Height
4.77 in

Details

Application
Residential
Finish
Vibrant Brushed Graphite
Material
Brass

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.