
Composed Single-Handle Faucet, Cylinder
Mfr # 73050-7-SN
Zoro # G208449004
product price: $820.68
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Length
7.625 in
Height
4.75 in
Body Material
Brass
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73050-7-SN
Zoro #
G208449004
UPC #
195711016294
Country of Origin
Unknown
Dimensions
Width
3.5 in
Length
7.625 in
Height
4.75 in
Details
Finish
Vibrant Polished Nickel
Body Material
Brass
Standards
ADA Compliant
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.