Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Tall single-handle bathroom sink faucet with Cylindrical handle, 1.2 gpm

  • Mfr # 73159-7-BGP

  • Zoro # G821665850


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Height
8.75 in
Length
8.75 in
Finish
Vibrant Brushed Graphite
Width
3.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73159-7-BGP
Zoro #
G821665850
UPC #
195711201003
Country of Origin
United States

Dimensions

Height
8.75 in
Length
8.75 in
Width
3.48 in

Details

Application
Residential
Finish
Vibrant Brushed Graphite
Material
Brass

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.