
Composed Tall single-handle bathroom sink faucet with Lever handle, 1.2 gpm
Mfr # 73168-4-BGP
Zoro # G221665818
product price: $956.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Graphite
Height
8.75 in
Width
2.84 in
Length
8.81 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73168-4-BGP
Zoro #
G221665818
UPC #
195711201010
Country of Origin
United States
Dimensions
Height
8.75 in
Width
2.84 in
Length
8.81 in
Details
Finish
Vibrant Brushed Graphite
Material
Brass
Application
Residential
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.