Zoro Homepage

Composed Tall Single-Hdl Faucet, Lever

  • Mfr # 73168-4-SN

  • Zoro # G308453246


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Width
2.8125 in
Length
8.8125 in
Height
8.75 in
Body Material
Brass
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73168-4-SN
Zoro #
G308453246
UPC #
195711016379
Country of Origin
Unknown

Dimensions

Width
2.8125 in
Length
8.8125 in
Height
8.75 in

Details

Finish
Vibrant Polished Nickel
Body Material
Brass
Standards
WaterSense Listed; ADA Compliant

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.