
Composed Thermostatic Valve Trim With Cross Handle
Mfr # T73133-3-TT
Zoro # G301213373
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Height
6.375 in
ADA Compliance
Yes
Overall Width
6.375 in
Valve Type
Thermostatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T73133-3-TT
Zoro #
G301213373
UPC #
885612477149
Country of Origin
Unknown
Dimensions
Height
6.375 in
Overall Width
6.375 in
Bowl Depth
3.3125 in
Details
Number of Handles
1
Finish
Titanium
ADA Compliance
Yes
Valve Type
Thermostatic
Material
Brass
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.