Zoro Homepage

Composed Touchless Foaming Soap Dispenser, Dc-Powered

  • Mfr # 22847-BN

  • Zoro # G401241641


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Width
1.625 in
Finish
Vibrant Brushed Nickel
Mount Type
Wall Mounted
Standards
CSA
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22847-BN
Zoro #
G401241641
UPC #
885612875327
Country of Origin
Unknown

Dimensions

Width
1.625 in
Height
1-5/8 in

Details

Finish
Vibrant Brushed Nickel
Mount Type
Wall Mounted
Standards
CSA
Power Source
Battery
Material
Brass

Description

This Composed 54-ounce high-capacity touchless foaming soap dispenser is ready to tackle high-traffic applications. With solid-brass construction, this DC-powered dispenser is equipped with an above-the-counter light to let you know when soap supply and battery is low. Vandal-resistant sensor prevents soap waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.