Zoro Homepage

Composed Touchless Single-Hole Lavatory Faucet With Kinesis Sensor Tech, Hes-Powered

  • Mfr # 126C36-SANA-BL

  • Zoro # G914539525


product price: $1,249.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.38 in
Length
9.19 in
Depth
45420 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126C36-SANA-BL
Zoro #
G914539525
UPC #
885612930477
Country of Origin
Unknown

Dimensions

Width
2.38 in
Length
9.19 in
Depth
45420 in

Details

Color
Black
Finish
Matte Black
Standards
ADA Compliant

Description

0.5 gpm in Matte Black. With understated minimalist style, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • • Powered by a KOHLER hybrid energy cell
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 8-9/16" (217 mm) spout reach
  • • Includes spout assembly, grid drain, control box assembly, supply hose, hybrid energy cell, and standard mounting hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.