Zoro Homepage

Composed Touchless single-hole lavatory faucet with Kinesis sensor technology, AC-powered, 0.5 gpm

  • Mfr # 27329-CP

  • Zoro # G915621847


product price: $688.23
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
2.4 in
Length
7.2 in
Height
0.55 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27329-CP
Zoro #
G915621847
UPC #
885612960825
Country of Origin
China

Dimensions

Width
2.4 in
Length
7.2 in
Height
0.55 in

Details

Color
Chrome
Finish
Polished Chrome

Description

With a striking contemporary profile, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic, and a shorter spout height specially designed for unique installation flexibility.


  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 6-7/16" (164 mm) spout reach
  • Includes spout assembly, grid drain, control box assembly, mechanical mixer, supply hose, and standard mounting hardware
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.