Zoro Homepage

Composed Towel Arm

  • Mfr # 73145-BL

  • Zoro # G501203600


product price: $171.97
/ea
Free Shipping & Returns

Key Features

Collection
Composed
Material
Metal
Color
Matte Black
Width
8 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73145-BL
Zoro #
G501203600
UPC #
885612656209
Country of Origin
Unknown

Dimensions

Width
8 in
Height
2 in
Length
3-1/16 in

Details

Item
Towel Bar
Collection
Composed
Material
Metal
Color
Matte Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.