
Composed Transfer Valve Trim W/ Lever Handle
Mfr # T73140-4-CP
Zoro # G4822466
product price: $210.26
/ea
Free Shipping & Returns
Key Features
Sub-Category
Valves
Material
Brass, Metal
Height
5-3/16 in
Includes
Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T73140-4-CP
Zoro #
G4822466
UPC #
885612477279
Country of Origin
United States
Dimensions
Height
5-3/16 in
Overall Width
3-7/8 in
Details
Sub-Category
Valves
Material
Brass, Metal
Includes
Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
ADA Compliant
Yes
Mounting
Wall Mounted
Color/Finish
Polished Chrome
Handle Type
Lever
Number Of Handles
1
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-TempĀ® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.