Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Transfer Valve Trim With Cro

  • Mfr # T73140-3-TT

  • Zoro # G9063325


product price: $336.45
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Titanium
Material
Brass, Metal
Includes
Diverter; Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73140-3-TT
Zoro #
G9063325
UPC #
885612477262
Country of Origin
China

Dimensions

Depth (In.)
3-5/16 in
Width (In.)
3-7/8 in
Height (In.)
3-7/8 in

Details

Item
Composed Transfer Valve Trim With Cro
Mounting Type
Wall Mounted
Finish
Titanium
Material
Brass, Metal
Includes
Diverter; Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
Color
Vibrant Titanium
Compliance
ADA Compliant

Description

Composed Transfer Valve Trim With Cro

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.