Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Transfer Valve Trim With Lever Handle

  • Mfr # T73140-4-TT

  • Zoro # G001213154


product price: $336.45
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Titanium
Height
3-7/8 in
Length (In.)
3-5/16 in
Overall Width
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73140-4-TT
Zoro #
G001213154
UPC #
885612477286
Country of Origin
Unknown

Dimensions

Height
3-7/8 in
Length (In.)
3-5/16 in
Overall Width
3-7/8 in

Details

Color/Finish
Vibrant Titanium

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.