Zoro Homepage

Composed Vertical Tissue Holder

  • Mfr # 73148-BV

  • Zoro # G808453975


product price: $203.21
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Material
Zinc
Width
3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73148-BV
Zoro #
G808453975
UPC #
195711010377
Country of Origin
Unknown

Dimensions

Width
3 in
Length
4.5 in
Height
7 in
Dispenser Height
1.13 in
Dispenser Depth
3.69 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Material
Zinc
Finish
Vibrant Brushed Bronze

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This vertical toilet paper holder complements Composed faucets and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.