Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Vertical toilet paper holder

  • Mfr # 73148-BGP

  • Zoro # G421666394


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Holder Style
Contemporary
Dispenser Material
Zinc
Height
7 in
Width
3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73148-BGP
Zoro #
G421666394
UPC #
195711219633
Country of Origin
China

Dimensions

Height
7 in
Width
3 in
Length
4.5 in

Details

Holder Style
Contemporary
Dispenser Material
Zinc
Color
Vibrant Brushed Graphite
Item
Bathroom Accessories
Mounting Type
Vertical

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This vertical toilet paper holder complements Composed faucets and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.