Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Volume Control Valve Trim With Lever Handle

  • Mfr # T73135-4-TT

  • Zoro # G401213204


product price: $286.57
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
3-7/8 in
ADA Compliance
Yes
Finish
Titanium
Height
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73135-4-TT
Zoro #
G401213204
UPC #
885612477200
Country of Origin
Unknown

Dimensions

Overall Width
3-7/8 in
Height
3.875 in
Bowl Depth
3.3125 in

Details

Material
Brass
ADA Compliance
Yes
Finish
Titanium
Number of Handles
1

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.