Zoro Homepage

Composed Wall-Mount Bath Spout

  • Mfr # 73120-TT

  • Zoro # G8671739


product price: $412.50
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Color
Vibrant Titanium
Standards
ASME A112.18.1; CSA
Length
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73120-TT
Zoro #
G8671739
UPC #
885612481047
Country of Origin
China

Dimensions

Length
7-3/8 in
Width (In.)
2-1/2 in
Height (In.)
2-1/2 in

Details

Item
Composed Wall-Mount Bath Spout
Mounting Type
Wall Mounted
Material
Brass
Color
Vibrant Titanium
Standards
ASME A112.18.1; CSA
Connection
1/2", 5/8" NPT or Slip Fit

Description

Composed Wall-Mount Bath Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.