
Composed Widespread Bathroom Sink Fau
Mfr # 73060-4-TT
Zoro # G7699831
product price: $1,077.45
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
4-9/16 in
Overall Length (In.)
7-5/8 in
Overall Width (In.)
22 in
Color/Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73060-4-TT
Zoro #
G7699831
UPC #
885612496263
Country of Origin
China
Dimensions
Overall Height (In.)
4-9/16 in
Overall Length (In.)
7-5/8 in
Overall Width (In.)
22 in
Details
Item
Composed Widespread Bathroom Sink Fau
Color/Finish
Vibrant Titanium
Description
Composed Widespread Bathroom Sink Fau
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.