Zoro Homepage

Composed Widespread Bidet Faucet, Lvr

  • Mfr # 73077-4-BN

  • Zoro # G008455496


product price: $1,712.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant Brushed Nickel
Length
5.375 in
Width
11.5 in
Height
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73077-4-BN
Zoro #
G008455496
UPC #
195711016560
Country of Origin
Unknown

Dimensions

Length
5.375 in
Width
11.5 in
Height
5.375 in

Details

Material
Brass
Finish
Vibrant Brushed Nickel

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This widespread bidet faucet comes equipped with easy-to-install and leak-free UltraGlide valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.