
Composed Widespread bidet faucet with lever handles
Mfr # 73077-4-BGP
Zoro # G621665876
product price: $1,327.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Overall Width
11.5 in
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Mounting System Type
Vertical Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73077-4-BGP
Zoro #
G621665876
UPC #
195711201065
Country of Origin
United States
Dimensions
Overall Width
11.5 in
Details
Style
Contemporary
Finish
Vibrant Brushed Graphite
Item
Bidet Faucets
Standards
ASME A112.18.1/CSA B125.1
Mounting System Type
Vertical Spray
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This widespread bidet faucet comes equipped with easy-to-install and leak-free UltraGlide valves.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.