Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Widespread Faucet, Cross

  • Mfr # 73060-3-SN

  • Zoro # G508449339


product price: $920.21
/ea
Free Shipping & Returns

Key Features

Width
19 in
Length
7.625 in
Body Material
Brass
Standards
ADA Compliant
Height
4.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73060-3-SN
Zoro #
G508449339
UPC #
195711016492
Country of Origin
Unknown

Dimensions

Width
19 in
Length
7.625 in
Height
4.5625 in

Details

Body Material
Brass
Standards
ADA Compliant
Finish
Vibrant Polished Nickel

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This widespread faucet comes equipped with easy-to-install and leak-free UltraGlide valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.