Zoro Homepage

Composed Wm Foam Soap Dispenser-Dc

  • Mfr # 22847-2MB

  • Zoro # G514599622


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Vibrant Brushed Moderne Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22847-2MB
Zoro #
G514599622
UPC #
195711032935
Country of Origin
Unknown

Details

Dispenser Color
Vibrant Brushed Moderne Brass
Material
Brass

Description

This Composed 54-ounce high-capacity touchless foaming soap dispenser is ready to tackle high-traffic applications. With solid-brass construction, this DC-powered dispenser is equipped with an above-the-counter light to let you know when soap supply and battery is low. Vandal-resistant sensor prevents soap waste.


  • • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • • 54 oz. (1600 ml) high capacity soap reservoir
  • • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • • Low soap and low battery above-the-counter indicators
  • • Easy below-the-counter refill
  • • Battery-operated (4 "D" batteries supplied)
  • • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.