Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed3/8 Sliding Showerdoor Cc 78X60

  • Mfr # 701696-G81-SHP

  • Zoro # G708476265


product price: $1,372.91
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Finish
Bright Polished Silver
Length (In.)
2.6875 in
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701696-G81-SHP
Zoro #
G708476265
UPC #
195711015501
Country of Origin
Unknown

Dimensions

Length (In.)
2.6875 in
Height
78 in

Details

Finish
Bright Polished Silver

Description

Add the final touch to your showering space with the luxurious, frameless Composed sliding shower door. This contemporary design includes exposed rollers engineered to glide across a heavy-duty top rail, offering a bold style statement and smooth operation. The door offers ample head clearance and features beautiful back-to-back handles for easy entry and exit. This shower door includes heavy 3/8in thick tempered glass and Controlled Close technology on the sliding panel to securely close the door for exceptional water containment. Simple installation includes out-of-plumb adjustability of 3/8in on both the fixed and sliding glass panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.