Zoro Homepage

Conical Bell Vessel Or Wall-Mount Bathroom Sink

  • Mfr # 2200-HV

  • Zoro # G701199635


product price: $760.98
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Boucle Tweed
Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-HV
Zoro #
G701199635
UPC #
650531459893
Country of Origin
Unknown

Dimensions

Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in

Details

Body Material
Vitreous China/Fireclay
Color
Boucle Tweed

Description

Inspired by washbasins of past eras, the Conical Bell vessel sink brings a classic design into a new century. Its effortless, curved silhouette imparts simple, elegant grace to your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.