Zoro Homepage

Constellation Kumin 90 Trough Dm

  • Mfr # 181033-BK1-CP

  • Zoro # G014539456


product price: $3,361.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Width
11 in
Length
85.5 in
Standards
ADA Compliant
Depth
27.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181033-BK1-CP
Zoro #
G014539456
UPC #
195711092328
Country of Origin
Unknown

Dimensions

Width
11 in
Length
85.5 in
Depth
27.44 in

Details

Color
Polished Chrome
Standards
ADA Compliant

Description

With understated minimalist style, Kumin Curve faucets and soap dispensers bring elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Touchless faucet, soap dispenser, and accessory combination designed for Constellation 90" wall-mount lavatory systems
  • • Faucets with Kinesis technology and concealed sensors give a clean aesthetic and provide extraordinarily accurate and reliable actuation in varying installation environments
  • • 0.5 gpm (1.9 lpm) maximum flow rate
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant aerators
  • • Soap dispensers possess adjustable volume and sensor range for precise actuations
  • • Soap dispenser requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • • Below-counter faucet valving and soap dispenser reservoirs reduce footprints and provide easier servicing
  • • Vandal-resistant sensor on soap dispenser delays dispensing for 30 seconds if blocked for ten seconds
  • • Above-counter low soap and low battery indicators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.