
Contemporary 12" grab bar
Mfr # 14560-2MB
Zoro # G121666427
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Application
Residential
Standards
ADA Compliant
Length
14.8 in
Mounting Type
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14560-2MB
Zoro #
G121666427
UPC #
195711030320
Country of Origin
China
Dimensions
Length
14.8 in
Height
2.76 in
Width
2.8 in
Details
Style
Contemporary
Item
Bathroom Accessories
Application
Residential
Standards
ADA Compliant
Mounting Type
Wall-Mount
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.