Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary 12" grab bar

  • Mfr # 14560-BGP

  • Zoro # G521666003


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Style
Contemporary
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14560-BGP
Zoro #
G521666003
UPC #
195711219671
Country of Origin
China

Dimensions

Width
2.8 in
Length
14.8 in
Height
2.76 in

Details

Application
Residential
Style
Contemporary
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Item
Bathroom Accessories
Standards
ADA Compliant
Material
Metal

Description

Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.