
Contemporary 12" Grab Bar
Mfr # 14560-BS
Zoro # G101242047
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Projection (In.)
2-3/4 in
Depth
2.75 in
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14560-BS
Zoro #
G101242047
UPC #
650531487308
Country of Origin
Unknown
Dimensions
Depth
2.75 in
Height
2.8125 in
Overall Width
14-13/16 in
Width
12 in
Details
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Projection (In.)
2-3/4 in
Shape
Straight
Material
Metal
Finish
Brushed Stainless
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.