
Contemporary 18" grab bar
Mfr # 14561-BL
Zoro # G121666250
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall-Mount
Finish
Matte Black
Style
Contemporary
Material
Metal
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14561-BL
Zoro #
G121666250
UPC #
195711030337
Country of Origin
China
Dimensions
Height
2.76 in
Width
2.8 in
Length
20.79 in
Details
Mounting Type
Wall-Mount
Finish
Matte Black
Style
Contemporary
Material
Metal
Application
Residential
Item
Bathroom Accessories
Standards
ADA Compliant
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.